Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 5

Item.#
05853172
Mfr.#
DLCHD 5
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Shank Diameter (phi mm)
6
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
Three rake grinding
Surface Processing
DLC coat
Blade Diameter (phi mm)
5
Overall Length (mm)
94
Flute Length l (mm)
52
Point Angle (Degree)
135
Tolerance
h7
Blade Diameter D (phi mm)
5
Helix Angle
Strong kinks
Overall Length L (mm)
94
Flute Length (mm)
52
Material
High speed steel (HSS)