Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 5.2

Item.#
05853197
Mfr.#
DLCHD 5.2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Shank Diameter (phi mm)
6
Overall Length (mm)
94
Flute Length l (mm)
52.0
Blade Diameter D (phi mm)
5.2
Helix Angle
High helix
Overall Length L (mm)
94.0
Flute Length (mm)
52
Point Angle (Degree)
135
Tolerance
h7
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
6.0
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
5.2