|
- Item.#
- 05853224
- Mfr.#
- DLCHD 5.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
- Shank Diameter (phi mm)
- 6
- Geometry of Drill Flank
- Three rake grinding
- Surface Processing
- DLC coating
- Blade Diameter (phi mm)
- 5.5
- Overall Length (mm)
- 99
- Flute Length l (mm)
- 57
- Blade Diameter D (phi mm)
- 5.5
- Point Angle (Degree)
- 135
- Tolerance
- h7
- Helix Angle
- Torsion strength
- Overall Length L (mm)
- 99
- Flute Length (mm)
- 57
- Material
- High-speed-steel (HSS)
- Shank Diameter d (phi mm)
- 6
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought