Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 6

Item.#
05853276
Mfr.#
DLCHD 6
Package Qty.
1PC
Ship pack of
1
16.77 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Helix Angle
Torsion strength
Overall Length L (mm)
99
Shank Diameter (phi mm)
6
Overall Length (mm)
99
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
6
Point Angle (Degree)
135
Geometry of Drill Flank
Three rake grinding
Surface Processing
DLC coating
Blade Diameter (phi mm)
6
Flute Length (mm)
57
Flute Length l (mm)
57
Shank Diameter d (phi mm)
6