Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 6.2

Item.#
05853294
Mfr.#
DLCHD 6.2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Flute Length l (mm)
63.0
Shank Diameter d (phi mm)
8.0
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
6.2
Flute Length (mm)
63
Point Angle (Degree)
135
Overall Length (mm)
107
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
6.2
Helix Angle
High helix
Overall Length L (mm)
107.0
Shank Diameter (phi mm)
8