Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 6.4

Item.#
05853312
Mfr.#
DLCHD 6.4
Package Qty.
1PC
Ship pack of
1
20.63 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Overall Length L (mm)
107.0
Shank Diameter (phi mm)
8
Overall Length (mm)
107
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
6.4
Helix Angle
High helix
Point Angle (Degree)
135
Surface Processing
DLC Court
Blade Diameter (phi mm)
6.4
Flute Length (mm)
63
Flute Length l (mm)
63.0
Shank Diameter d (phi mm)
8.0
Geometry of Drill Flank
Surireki grinding