Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill

DLC HSS drill DLCHD 6.7

Item.#
05853346
Mfr.#
DLCHD 6.7
Package Qty.
1PC
Ship pack of
1
20.91 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Overall Length (mm)
107
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
6.7
Helix Angle
High helix
Overall Length L (mm)
107.0
Shank Diameter (phi mm)
8
Point Angle (Degree)
135
Flute Length (mm)
63
Flute Length l (mm)
63.0
Shank Diameter d (phi mm)
8.0
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
6.7