Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 6.8

Item.#
05853355
Mfr.#
DLCHD 6.8
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Material
High speed steel (HSS)
Blade Diameter D (phi mm)
6.8
Helix Angle
Strong kinks
Overall Length L (mm)
113
Shank Diameter (phi mm)
8
Overall Length (mm)
113
Point Angle (Degree)
135
Flute Length l (mm)
69
Shank Diameter d (phi mm)
8
Geometry of Drill Flank
Three rake grinding
Surface Processing
DLC coat
Blade Diameter (phi mm)
6.8
Flute Length (mm)
69