Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 7.0

Item.#
05853373
Mfr.#
DLCHD 7.0
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Surface Processing
DLC Court
Shank Diameter (phi mm)
8
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
8
Helix Angle
Strength twist
Blade Diameter (phi mm)
7
Overall Length (mm)
113
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Tolerance
h7
Flute Length l (mm)
69
Blade Diameter D (phi mm)
7
Overall Length L (mm)
113
Flute Length (mm)
69