Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 7.5

Item.#
05853425
Mfr.#
DLCHD 7.5
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Surface Processing
DLC Court
Shank Diameter (phi mm)
8
Material
HSS (high speed steel) HSS
Blade Diameter (phi mm)
7.5
Overall Length (mm)
113
Shank Diameter d (phi mm)
8.0
Helix Angle
High helix
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Tolerance
h7
Overall Length L (mm)
113
Flute Length (mm)
69
Flute Length l (mm)
69
Blade Diameter D (phi mm)
7.5