Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill

DLC HSS drill DLCHD 7.7

Item.#
05853443
Mfr.#
DLCHD 7.7
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Surface Processing
DLC Court
Shank Diameter (phi mm)
8
Material
HSS (high speed steel) HSS
Blade Diameter (phi mm)
7.7
Overall Length (mm)
119
Shank Diameter d (phi mm)
8.0
Helix Angle
High helix
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Tolerance
h7
Overall Length L (mm)
119
Flute Length (mm)
75
Flute Length l (mm)
75
Blade Diameter D (phi mm)
7.7