Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 8

Item.#
05853477
Mfr.#
DLCHD 8
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Shank Diameter d (phi mm)
8
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
8
Flute Length (mm)
75
Flute Length l (mm)
75
Purpose
Aluminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys, Aluminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Blade Diameter D (phi mm)
8
Helix Angle
Strength twist
Overall Length L (mm)
119
Shank Diameter (phi mm)
8
Overall Length (mm)
119
Material
HSS (high speed steel) HSS