Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 1.15

Item.#
05855026
Mfr.#
SG-ESS 1.15
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Blade Diameter D (phi mm)
1.15
Surface Processing
SG (TiCN) Court
Point Angle (Degree)
118
Flute Length l (mm)
7
Shank Diameter d (phi mm)
3
Tolerance
h7
Geometry of Drill Flank
Surireki grinding
Overall Length L (mm)
39
Material
Luxury powder HSS (high speed steel) FAX
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.