Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 1.60

Item.#
05855114
Mfr.#
SG-ESS 1.60
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Blade Diameter D (phi mm)
1.6
Surface Processing
SG (TiCN) coat
Point Angle (Degree)
118
Flute Length l (mm)
10
Shank Diameter d (phi mm)
3
Tolerance
h7
Geometry of Drill Flank
Three rake grinding
Overall Length L (mm)
42
Material
Fine powder HSS (high speed steel)FAX
Coating
Coated (TiCN) SG product has excellent welding resistance, abrasion resistance, heat resistance .