Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 1.90

Item.#
05855175
Mfr.#
SG-ESS 1.90
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Material
Luxury powder HSS (high speed steel) FAX
Blade Diameter D (phi mm)
1.9
Surface Processing
SG (TiCN) Court
Point Angle (Degree)
118
Shank Diameter d (phi mm)
3
Tolerance
h7
Flute Length l (mm)
11
Geometry of Drill Flank
Surireki grinding
Overall Length L (mm)
43
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.