Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 2.15

Item.#
05855227
Mfr.#
SG-ESS 2.15
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
2.15
Overall Length L (mm)
45
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Flute Length l (mm)
13
Geometry of Drill Flank
Surireki grinding
Material
Luxury powder HSS (high speed steel) FAX