Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 2.5

Item.#
05855297
Mfr.#
SG-ESS 2.5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
46
Coating
Coated (TiCN) SG product has excellent welding resistance, abrasion resistance, heat resistance .
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Flute Length l (mm)
14
Geometry of Drill Flank
Three rake grinding
Material
Fine powder HSS (high speed steel)FAX