Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SG-ESS short drill

SG-ESS short drill SG-ESS 2.70

Item.#
05855333
Mfr.#
SG-ESS 2.70
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Flute Length l (mm)
16
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Material
Luxury powder HSS (high speed steel) FAX
Blade Diameter D (phi mm)
2.7
Overall Length L (mm)
48