Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 3.00

5.00 (2)
Item.#
05855394
Mfr.#
SG-ESS 3.00
Package Qty.
1PC
Ship pack of
1
11.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Geometry of Drill Flank
Three rake grinding
Flute Length l (mm)
16
Blade Diameter D (phi mm)
3
Material
Fine powder HSS (high speed steel)FAX
Helix Angle
Standard
Tolerance
h7
Overall Length L (mm)
48
Shank Diameter d (phi mm)
3
Coating
Excellent welding resistance, abrasion resistance, heat resistance in coated (TiCN) SG product.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2016-07-31 16:57:16
It has been durable. This is after a long time of replacement.
This review is about item#05855394.
Boring
5
From Japan
On 2013-05-30 16:34:20
Please by all means put the SG-ESR.
This review is about item#05855473.