Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 3.10

5.00 (2)
Item.#
05855412
Mfr.#
SG-ESS 3.10
Package Qty.
1PC
Ship pack of
1
17.43 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Flute Length l (mm)
18
Blade Diameter D (phi mm)
3.1
Overall Length L (mm)
50
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Tolerance
h7
Shank Diameter d (phi mm)
4
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2016-07-31 16:57:16
It is strong and lasts long. This is a replacement for the first time in a while.
This review is about item#05855394.
Drilling
5
From Japan
On 2013-05-30 16:34:20
Please enter SG-ESR by all means.
This review is about item#05855473.