Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SG-ESS short drill

SG-ESS short drill SG-ESS 3.25

5.00 (2)
Item.#
05855446
Mfr.#
SG-ESS 3.25
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Geometry of Drill Flank
Surireki grinding
Flute Length l (mm)
18
Blade Diameter D (phi mm)
3.25
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Tolerance
h7
Overall Length L (mm)
50
Shank Diameter d (phi mm)
4
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2016-07-31 16:57:16
It is strong and lasts long. This is a replacement for the first time in a while.
This review is about item#05855394.
Drilling
5
From Japan
On 2013-05-30 16:34:20
Please enter SG-ESR by all means.
This review is about item#05855473.