Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 3.3

5.00 (2)
Item.#
05855455
Mfr.#
SG-ESS 3.3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Flute Length l (mm)
18
Blade Diameter D (phi mm)
3.3
Overall Length L (mm)
50
Material
Powdered high-speed high-quality (high-speed steel) FAx
Helix Angle
Standard
Tolerance
h7
Shank Diameter d (phi mm)
4
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance and heat resistance (TiCN) coated products SG.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2016-07-31 16:57:16
It is strong and lasts long. This is a replacement for the first time in a while.
This review is about item#05855394.
Drilling
5
From Japan
On 2013-05-30 16:34:20
Please enter SG-ESR by all means.
This review is about item#05855473.