SG-ESS short drill SG-ESS 3.80
(2)
Item.#
05855552
Mfr.#
SG-ESS 3.80
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Geometry of Drill Flank
Surireki grinding
Flute Length l (mm)
22
Blade Diameter D (phi mm)
3.8
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Tolerance
h7
Overall Length L (mm)
54
Shank Diameter d (phi mm)
4
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
CNC
From Japan
On 2016-07-31 16:57:16
It is strong and lasts long. This is a replacement for the first time in a while.
Drilling
From Japan
On 2013-05-30 16:34:20
Please enter SG-ESR by all means.
Customers Who Bought This Item Also Bought
Top