Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 4.10

Item.#
05855613
Mfr.#
SG-ESS 4.10
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Overall Length L (mm)
66
Flute Length l (mm)
22
Blade Diameter D (phi mm)
4.1
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Helix Angle
Standard
Tolerance
h7
Material
Luxury powder HSS (high speed steel) FAX
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
Surireki grinding