|
SG-ESS short drill SG-ESS 4.2
- Item.#
- 05855631
- Mfr.#
- SG-ESS 4.2
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
- Point Angle (Degree)
- 135
- Overall Length L (mm)
- 66
- Flute Length l (mm)
- 22
- Blade Diameter D (phi mm)
- 4.2
- Coating
- Coated (TiCN) SG product has excellent welding resistance, abrasion resistance, heat resistance .
- Helix Angle
- Standard
- Tolerance
- h7
- Material
- Fine powder HSS (high speed steel)FAX
- Shank Diameter d (phi mm)
- 6
- Geometry of Drill Flank
- Three rake grinding
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought