Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 4.5

Item.#
05855692
Mfr.#
SG-ESS 4.5
Package Qty.
1PC
Ship pack of
1
16.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Material
Luxury powder HSS (high speed steel) FAX
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Helix Angle
Standard
Tolerance
h7
Flute Length l (mm)
24
Blade Diameter D (phi mm)
4.5
Overall Length L (mm)
68