Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 5.10

5.00 (2)
Item.#
05855814
Mfr.#
SG-ESS 5.10
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Flute Length l (mm)
26
Geometry of Drill Flank
Three rake grinding
Coating
Excellent welding resistance, abrasion resistance, heat resistance in coated (TiCN) SG product.
Shank Diameter d (phi mm)
6
Point Angle (Degree)
135
Material
Fine powder HSS (high speed steel)FAX
Blade Diameter D (phi mm)
5.1
Overall Length L (mm)
70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Centering and long hole holder
5
From Japan
On 2017-08-10 13:52:06
With something that meets the blade length, we are very saved because we can drill with high accuracy as it is. In the case of long holes, machining up to the blade length, then processing with long drills is not bent and is saved.
This review is about item#05855893.
Drilling of alloy C276
5
From Japan
On 2014-08-24 21:56:53
Used to drill the alloy C276. Peripheral speed is 5 m / min, feed is around 30 mm / min. If nonstep, it was possible to use up to 2D deep. Coolant used an emulsion.
This review is about item#05855893.