Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 5.40

5.00 (1)
Item.#
05855875
Mfr.#
SG-ESS 5.40
Package Qty.
1PC
Ship pack of
1
22.65 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Flute Length l (mm)
28
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Shank Diameter d (phi mm)
6
Point Angle (Degree)
135
Material
Luxury powder HSS (high speed steel) FAX
Blade Diameter D (phi mm)
5.4
Overall Length L (mm)
72
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of alloy C276
5
From Japan
On 2014-08-24 21:56:53
Use in drilling of alloy C276. Peripheral speed 5m / min, feed 30mm / minute before and after. Until the non-step if the depth 2D was available. Coolant was to use an emulsion.
This review is about item#05855893.