Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 6.5

Item.#
05856042
Mfr.#
SG-ESS 6.5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Flute Length l (mm)
31
Blade Diameter D (phi mm)
6.5
Overall Length L (mm)
75
Coating
Coated (TiCN) SG product has excellent welding resistance, abrasion resistance, heat resistance .
Helix Angle
Standard
Tolerance
h7
Shank Diameter d (phi mm)
8
Geometry of Drill Flank
Three rake grinding
Material
Fine powder HSS (high speed steel)FAX