Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 7.0

Item.#
05856094
Mfr.#
SG-ESS 7.0
Package Qty.
1PC
Ship pack of
1
26.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
7
Overall Length L (mm)
78
Coating
Excellent welding resistance, abrasion resistance, heat resistance in coated (TiCN) SG product.
Shank Diameter d (phi mm)
8
Point Angle (Degree)
135
Flute Length l (mm)
34
Geometry of Drill Flank
Three rake grinding
Material
Fine powder HSS (high speed steel)FAX