Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 7.20

Item.#
05856112
Mfr.#
SG-ESS 7.20
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
7.2
Overall Length L (mm)
78
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Shank Diameter d (phi mm)
8
Point Angle (Degree)
135
Flute Length l (mm)
34
Geometry of Drill Flank
Surireki grinding
Material
Luxury powder HSS (high speed steel) FAX