Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-ESS short drill
  • SG-ESS short drill
  • SG-ESS short drill

SG-ESS short drill SG-ESS 8.5

Item.#
05856243
Mfr.#
SG-ESS 8.5
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Overall Length L (mm)
87
Flute Length l (mm)
37
Blade Diameter D (phi mm)
8.5
Coating
Excellent welding resistance, abrasion resistance, heat resistance in coated (TiCN) SG product.
Helix Angle
Standard
Tolerance
h7
Material
Fine powder HSS (high speed steel)FAX
Shank Diameter d (phi mm)
10
Geometry of Drill Flank
Three rake grinding