Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 9.40

Item.#
05856331
Mfr.#
SG-ESS 9.40
Package Qty.
1PC
Ship pack of
1
36.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
9.4
Overall Length L (mm)
90
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Shank Diameter d (phi mm)
10
Point Angle (Degree)
135
Flute Length l (mm)
40
Geometry of Drill Flank
Surireki grinding
Material
Luxury powder HSS (high speed steel) FAX