Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-ESS short drill

SG-ESS short drill SG-ESS 10.10

Item.#
05856401
Mfr.#
SG-ESS 10.10
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Flute Length l (mm)
43
Blade Diameter D (phi mm)
10.1
Material
Luxury powder HSS (high speed steel) FAX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Overall Length L (mm)
100
Shank Diameter d (phi mm)
12
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.