Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 10.30

Item.#
05856426
Mfr.#
SG-ESS 10.30
Package Qty.
1PC
Ship pack of
1
40.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Tolerance
h7
Blade Diameter D (phi mm)
10.3
Flute Length l (mm)
43
Coating
I have excellent adhesion resistance, abrasion resistance and heat resistance (TiCN) coated products SG.
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Shank Diameter d (phi mm)
12
Overall Length L (mm)
100
Material
Powdered high-speed high-quality (high-speed steel) FAx