|
SG-ESS short drill SG-ESS 10.5
- Item.#
- 05856444
- Mfr.#
- SG-ESS 10.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
- Helix Angle
- Standard
- Tolerance
- h7
- Shank Diameter d (phi mm)
- 12
- Overall Length L (mm)
- 100
- Material
- Luxury powder HSS (high speed steel) FAX
- Geometry of Drill Flank
- Surireki grinding
- Point Angle (Degree)
- 135
- Flute Length l (mm)
- 43
- Blade Diameter D (phi mm)
- 10.5
- Coating
- I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought