Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 12.10

Item.#
05856602
Mfr.#
SG-ESS 12.10
Package Qty.
1PC
Ship pack of
1
60.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Tolerance
h7
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Flute Length l (mm)
51
Helix Angle
Standard
Point Angle (Degree)
135
Blade Diameter D (phi mm)
12.1
Material
Luxury powder HSS (high speed steel) FAX