Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 12.20

5.00 (1)
Item.#
05856611
Mfr.#
SG-ESS 12.20
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Tolerance
h7
Blade Diameter D (phi mm)
12.2
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Flute Length l (mm)
51
Helix Angle
Standard
Point Angle (Degree)
135
Material
Luxury powder HSS (high speed steel) FAX
Geometry of Drill Flank
Surireki grinding
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 17:46:35
It is inexpensive and you can sell a carbide drill for purchase. We will also purchase
This review is about item#5856593.