SG-ESS short drill SG-ESS 12.40
(1)
Item.#
05856636
Mfr.#
SG-ESS 12.40
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Tolerance
h7
Geometry of Drill Flank
Surireki grinding
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Flute Length l (mm)
51
Helix Angle
Standard
Point Angle (Degree)
135
Blade Diameter D (phi mm)
12.4
Material
Luxury powder HSS (high speed steel) FAX
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
drilling
From Japan
On 2017-03-24 17:46:35
It is inexpensive and you can sell a carbide drill for purchase. We will also purchase
Customers Who Bought This Item Also Bought
Top