Buy more than* S$200* and get FREE SHIPPING

  • SG-ESS short drill

SG-ESS short drill SG-ESS 13.50

Item.#
05856706
Mfr.#
SG-ESS 13.50
Package Qty.
1PC
Ship pack of
1
96.01 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Point Angle (Degree)
135
Flute Length l (mm)
72
Blade Diameter D (phi mm)
13.5
Overall Length L (mm)
132
Coating
I have excellent adhesion resistance, abrasion resistance, heat resistance at (TiCN) coated goods SG.
Helix Angle
Standard
Tolerance
h7
Shank Diameter d (phi mm)
16
Geometry of Drill Flank
Surireki grinding
Material
Luxury powder HSS (high speed steel) FAX