Buy more than* S$200* and get FREE SHIPPING

  • Paintbrush for Water-Based Paint Firefly

Paintbrush for Water-Based Paint Firefly -

Item.#
05858194
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Quick-drying paint, water-based paint
Trim
Chemical fiber (PBT)
Dimension (mm)
30
Thickness (mm)
21
Bristle Color
White
Size (Number)
10
Model
Bracing
Trim Length (mm)
43