Buy more than* S$200* and get FREE SHIPPING

  • Paintbrush for Water-Based Paint Firefly

Paintbrush for Water-Based Paint Firefly -

Item.#
05858203
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Quick-drying paint, water-based paint
Trim
Chemical fiber (PBT)
Trim Length (mm)
43
Dimension (mm)
40
Bristle Color
White
Thickness (mm)
23
Size (Number)
15
Model
Bracing