Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Paint Brush, "SAZANAMI"

Oil Based Paint Brush, "SAZANAMI" 100996 0015

5.00 (2)
Item.#
05858221
Mfr.#
100996 0015
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction and steel frames
Bristle Color
White
Trim
Goat hair (Yano)
Dimension (mm)
40
Thickness (mm)
20
Trim Length (mm)
50
Size (Number)
15
Model
Bracing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Building painting
5
From Japan
On 2016-11-14 16:41:54
It is a painter. If you have only a bad brush, this brush is very good for everyday use even though you think size, quality, cospar etc.! I will repeat!
This review is about item#5858221.
Steel painting
5
From Japan
On 2014-06-19 20:18:29
Including the paint, the elongation was good, the neta was rare and it was easy to use. I want to repeat if the price is a bit cheaper.
This review is about item#05858221.