Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Based Paint Brush, "SAZANAMI"

Oil Based Paint Brush, "SAZANAMI" 100996 0025

5.00 (2)
Item.#
05858246
Mfr.#
100996 0025
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For construction and steel frames
Bristle Color
White
Trim
Mountain wool (Yan'o)
Dimension (mm)
60
Thickness (mm)
20
Trim Length (mm)
50
Size (Number)
25
Model
Diagonal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Building painting
5
From Japan
On 2016-11-14 16:41:54
It is a painter. If you have only a bad brush, this brush is very good for everyday use even though you think size, quality, cospar etc.! I will repeat!
This review is about item#5858221.
Steel painting
5
From Japan
On 2014-06-19 20:18:29
Including the paint, the elongation was good, the neta was rare and it was easy to use. I want to repeat if the price is a bit cheaper.
This review is about item#05858221.