Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-1.5

Item.#
05858842
Mfr.#
YCC10-1.5
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Caliber Effective Length l (mm)
14.2
TRUSCO Part Number
117-4487
Outside Diameter D (phi mm)
18
Clamping Capability d (mm)
1.5 to 1.0
2014 TRUSCO Published Page
1-0651