Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-2.5

Item.#
05858867
Mfr.#
YCC10-2.5
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Length L(mm)
28
2014 TRUSCO Published Page
1-0651
Clamping Capability d (mm)
2.5 to 2.0
Outside Diameter D (phi mm)
18
Caliber Effective Length l (mm)
15.1
TRUSCO Part Number
117-4509