Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-3.5

Item.#
05858885
Mfr.#
YCC10-3.5
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Clamping Capability d (mm)
3.5 to 3.0
2014 TRUSCO Published Page
1-0651
Outside Diameter D (phi mm)
18
TRUSCO Part Number
117-4525
Caliber Effective Length l (mm)
17