Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-4

Item.#
05858894
Mfr.#
YCC10-4
Package Qty.
1PC
Ship pack of
1
62.05 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Caliber Effective Length l (mm)
20
TRUSCO Part Number
117-4533
Outside Diameter D (phi mm)
18
Clamping Capability d (mm)
4.0 - 3.5