Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-5

Item.#
05858903
Mfr.#
YCC10-5
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Clamping Capability d (mm)
5.0 to 4.0
2014 TRUSCO Published Page
1-0651
Outside Diameter D (phi mm)
18
TRUSCO Part Number
117-4541
Caliber Effective Length l (mm)
28