Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-8

Item.#
05858937
Mfr.#
YCC10-8
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Clamping Capability d (mm)
8.0 to 7.0
Grasping Diameter (mm)
7.0 to 8.0
Compatible Models
NDC10
Caliber Effective Length l (mm)
28
Outside Diameter D (phi mm)
18
TRUSCO Part Number
117-4576
Weight (g)
25
2014 TRUSCO Published Page
1-0651